Motion
K48X53X17H
Needle Roller Cage Assembly - 48 mm Bore, 53 mm OD, 17 mm Width
MI ITEM #05731182
MFR #K48X53X17H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 48 mm Bore, 53 mm OD, 17 mm Width
MI ITEM #05731182
MFR #K48X53X17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    17 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K48X53X17H Needle Roller Cage Assembly features a 48 mm bore diameter, 53 mm outside diameter, 17 mm width, and weighs 0.07 lb, making it suitable for rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K48X53X17H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25.7 kN
  • Radial Static Load Capacity
    54.9 kN
  • Series
    K

Overview

Mfr description
K48X53X17H CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text