Motion
K50X57X18FH

JTEKT KOYO (NRB)
K50X57X18FH

Needle Roller Cage Assembly - 50 mm Bore, 57 mm OD, 18 mm Width
Mi Item #05731183
MFR #K50X57X18FH
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K50X57X18FH

Needle Roller Cage Assembly - 50 mm Bore, 57 mm OD, 18 mm Width
Mi Item #05731183
MFR #K50X57X18FH

Mfr description
K50X57X18FH CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    18 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K50X57X18FH Needle Roller Cage Assembly features a 50 mm bore diameter, 57 mm outside diameter, 18 mm width, and weighs 0.11 lb, making it ideal for industrial bearing arrangements.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K50X57X18FH
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    31.3 kN
  • Radial Static Load Capacity
    56.4 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)