Motion
K50X58X25H
Needle Roller Cage Assembly - 50 mm Bore, 58 mm OD, 25 mm Width
MI ITEM #05731184
MFR #K50X58X25H
List Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 50 mm Bore, 58 mm OD, 25 mm Width
MI ITEM #05731184
MFR #K50X58X25H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.64/each for your price

Overview

Mfr description
K50X58X25H CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    46.5 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    85.6 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K50X58X25H
  • Weight
    0.18 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K50X58X25H Needle Roller Cage Assembly features a 50 mm bore diameter, 58 mm outside diameter, 25 mm width, and weighs 0.18 lb, making it suitable for higher load configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text