Motion
K55X63X25
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 25 mm Width
MI ITEM #05731186
MFR #K55X63X25
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 25 mm Width
MI ITEM #05731186
MFR #K55X63X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.60/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    25 mm
  • Weight
    0.18 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K55X63X25 Needle Roller Bearing features a 55 mm bore diameter, 63 mm outside diameter, 25 mm overall width, and weighs 0.18 lb, making it ideal for rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K55X63X25
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    49.8 kN
  • Radial Static Load Capacity
    96.5 kN
  • Series
    K

Overview

Mfr description
K55X63X25 CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text