Motion
K55X63X32F
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 32 mm Width
Mi Item #05731187
MFR #K55X63X32F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 32 mm Width
Mi Item #05731187
MFR #K55X63X32F

Mfr description
K55X63X32F CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    32 mm
  • Weight
    0.25 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K55X63X32F Needle Roller Bearing features a 55 mm bore diameter, 63 mm outside diameter, 32 mm overall width, and weighs 0.25 lb, making it suitable for demanding industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K55X63X32F
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    62.3 kN
  • Radial Static Load Capacity
    129 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)