Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter68 mm
- Overall Width20 mm
- Weight0.15 lb
Details
- Bore TypeStraight
- Cage MaterialSteel
- Long DescriptionThe K60X68X20H Needle Roller Cage Assembly features a 60 mm bore diameter, 68 mm outside diameter, 20 mm width, and weighs 0.15 lb, making it ideal for compact heavy-load applications.
- Manufacturer Catalog
- Manufacturer Catalog NumberK60X68X20H
- Manufacturer Product Page
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity41.8 kN
- Radial Static Load Capacity79.2 kN
- SeriesK