Motion
K60X68X25
Needle Roller Cage Assembly - 60 mm Bore, 68 mm OD, 25 mm Width
Mi Item #05731190
MFR #K60X68X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 60 mm Bore, 68 mm OD, 25 mm Width
Mi Item #05731190
MFR #K60X68X25

Mfr description
K60X68X25 CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm
  • Weight
    0.21 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K60X68X25
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    51.6 kN
  • Radial Static Load Capacity
    104 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)