Motion
K65X73X23H
Needle Roller Cage Assembly - 65 mm Bore, 73 mm OD, 23 mm Width
MI ITEM #05731191
MFR #K65X73X23H
List Price$78.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 65 mm Bore, 73 mm OD, 23 mm Width
MI ITEM #05731191
MFR #K65X73X23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.38/each for your price

Overview

Mfr description
K65X73X23H CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    48.2 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    97.7 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K65X73X23H
  • Weight
    0.20 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K65X73X23H Needle Roller Cage Assembly features a 65 mm bore diameter, 73 mm outside diameter, 23 mm width, and weighs 0.20 lb, making it ideal for precision bearing setups.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text