Motion
K70X78X30H
Needle Roller Cage Assembly - 70 mm Bore, 78 mm OD, 30 mm Width
MI ITEM #05731192
MFR #K70X78X30H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 70 mm Bore, 78 mm OD, 30 mm Width
MI ITEM #05731192
MFR #K70X78X30H

Mfr description
K70X78X30H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    30 mm
  • Weight
    0.31 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K70X78X30H Needle Roller Cage Assembly features a 70 mm bore diameter, 78 mm outside diameter, 30 mm width, and weighs 0.31 lb, making it suitable for heavy-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K70X78X30H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    62.2 kN
  • Radial Static Load Capacity
    139 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)