Motion
K85X92X20CH

JTEKT KOYO (NRB)
K85X92X20CH

Needle Roller Bearing - 85 mm Bore, 92 mm OD, 20 mm Width
Mi Item #05731193
MFR #K85X92X20CH
Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K85X92X20CH

Needle Roller Bearing - 85 mm Bore, 92 mm OD, 20 mm Width
Mi Item #05731193
MFR #K85X92X20CH

Mfr description
K85X92X20CH CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.55/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    92 mm
  • Overall Width  
    20 mm
  • Weight
    0.19 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K85X92X20CH Needle Roller Bearing features a 85 mm bore diameter, 92 mm outside diameter, 20 mm overall width, and weighs 0.19 lb, making it suitable for industrial rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K85X92X20CH
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    39.9 kN
  • Radial Static Load Capacity
    91.7 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)