Motion
K90X97X20
Needle Roller Bearing - 90 mm Bore, 97 mm OD, 20 mm Width, Open
Mi Item #05731194
MFR #K90X97X20
Price$101.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 97 mm OD, 20 mm Width, Open
Mi Item #05731194
MFR #K90X97X20

Mfr description
K90X97X20 CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.95/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    97 mm
  • Overall Width  
    20 mm
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790261589
  • Max Rpm
    4600 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790261589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)