Motion
K110X118X30FH

JTEKT KOYO (NRB)
K110X118X30FH

Needle Roller Bearing - 110 mm Bore, 118 mm OD, 30 mm Width, Open
Mi Item #05731196
MFR #K110X118X30FH
Price$322.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K110X118X30FH

Needle Roller Bearing - 110 mm Bore, 118 mm OD, 30 mm Width, Open
Mi Item #05731196
MFR #K110X118X30FH

Mfr description
K110X118X30FH CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.77/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    118 mm
  • Overall Width  
    30 mm
  • Weight
    0.45 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K110X118X30FH Needle Roller Bearing features a 110 mm bore diameter, 118 mm outside diameter, 30 mm overall width, an open closure design, and weighs 0.45 lb, making it suitable for industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K110X118X30FH
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    75.3 kN
  • Radial Static Load Capacity
    207 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)