Motion
NKS65A
Needle Roller Bearing - 65 mm Bore, 85 mm OD, 28 mm Width, Open
MI ITEM #05731201
MFR #NKS65A
List Price$201.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 85 mm OD, 28 mm Width, Open
MI ITEM #05731201
MFR #NKS65A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.07/each for your price

Overview

Mfr description
NKS65A SOLID RACE CAGED BRG

Specifications

  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    71 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    114 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NKS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS65A
  • Manufacturer Upc Number
    605790269561
  • UPC_NO
    605790269561
  • Weight
    0.84 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS65A Needle Roller Bearing features a 65 mm bore diameter, 85 mm outside diameter, 28 mm overall width, open closure type, and a weight of 0.84 lb, making it ideal for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text