Motion
NKS75A
Needle Roller Bearing - 75 mm Bore, 95 mm OD, 28 mm Width, Open
Mi Item #05731203
MFR #NKS75A
Price$270.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 95 mm OD, 28 mm Width, Open
Mi Item #05731203
MFR #NKS75A

Mfr description
NKS75A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.81/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    28 mm
  • Weight
    0.89 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKS75A Needle Roller Bearing features a 75 mm bore diameter, 95 mm outside diameter, 28 mm overall width, an open closure design, and weighs 0.89 lb, making it suitable for industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS75A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    76.5 kN
  • Radial Static Load Capacity
    132 kN
  • Series
    NKS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)