Motion
NKS20A
Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #05731206
MFR #NKS20A
List Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #05731206
MFR #NKS20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.13/each for your price

Overview

Mfr description
NKS20A SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    24.4 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    26.7 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NKS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS20A
  • Weight
    0.12 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS20A Needle Roller Bearing features a 20 mm bore diameter, 32 mm outside diameter, 20 mm overall width, an open closure design, and weighs 0.12 lb, making it suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text