Motion
NAO25X40X17

JTEKT KOYO (NRB)
NAO25X40X17

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width, Open
MI ITEM #05731208
MFR #NAO25X40X17
List Price$81.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NAO25X40X17

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width, Open
MI ITEM #05731208
MFR #NAO25X40X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.81/each for your price

Overview

Mfr description
NAO25X40X17 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    20.2 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    34.9 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO25X40X17
  • Weight
    0.19 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text