Motion
NKJS65A
Needle Roller Bearing - 65 mm Bore, 95 mm OD, 28 mm Width, Open
Mi Item #05731209
MFR #NKJS65A
Price$432.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 95 mm OD, 28 mm Width, Open
Mi Item #05731209
MFR #NKJS65A

Mfr description
NKJS65A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    28 mm
  • Weight
    1.43 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKJS65A Needle Roller Bearing features a 65 mm bore diameter, 95 mm outside diameter, 28 mm overall width, an open closure design, and weighs 1.43 lb, making it ideal for industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKJS65A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    76.5 kN
  • Radial Static Load Capacity
    132 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)