Motion
NAO35X55X20

JTEKT KOYO (NRB)
NAO35X55X20

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #05731211
MFR #NAO35X55X20
Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NAO35X55X20

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #05731211
MFR #NAO35X55X20

Mfr description
NAO35X55X20 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Weight
    0.41 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO35X55X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    35.5 kN
  • Radial Static Load Capacity
    56.3 kN
  • Series
    NAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)