Motion
NAO40X55X17

JTEKT KOYO (NRB)
NAO40X55X17

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 17 mm Width, Open
Mi Item #05731212
MFR #NAO40X55X17
Price$118.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NAO40X55X17

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 17 mm Width, Open
Mi Item #05731212
MFR #NAO40X55X17

Mfr description
NAO40X55X17 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    17 mm
  • Weight
    0.29 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO40X55X17
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24.9 kN
  • Radial Static Load Capacity
    51.8 kN
  • Series
    NAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)