Motion
K.81103TVPB

JTEKT KOYO (NRB)
K.81103TVPB

Thrust Bearing - 17 mm ID, 30 mm OD, Polymer Cage
MI ITEM #05731214
MFR #K.81103TVPB
List Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81103TVPB

Thrust Bearing - 17 mm ID, 30 mm OD, Polymer Cage
MI ITEM #05731214
MFR #K.81103TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.50/each for your price

Overview

Mfr description
K.81103TVPB THRUST CYL ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Bearing Material
    1074 Steel
  • Cage Material
    Polymer
  • Max Rpm
    11000 rpm
  • Manufacturer Product Page
  • Weight
    0.008 kg
  • Manufacturer Catalog
  • Radial Static Load Capacity
    334 kN
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text