Motion
HK2216.2RS
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 16 mm Width, Double Seal
MI ITEM #05731215
MFR #HK2216.2RS
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 16 mm Width, Double Seal
MI ITEM #05731215
MFR #HK2216.2RS

Mfr description
HK2216.2RS DRAWN CUP CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Weight
    0.06 lb

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Seal
  • Long Description
    The HK2216.2RS Needle Roller Bearing with double seals features a 22 mm bore diameter, 28 mm outside diameter, 16 mm overall width, and a weight of 0.06 lb, making it suitable for applications requiring added sealing protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK2216.2RS
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)