Motion
K.81207TVPB

JTEKT KOYO (NRB)
K.81207TVPB

Thrust Bearing - 35 mm ID, 62 mm OD, Polymer Cage
Mi Item #05731216
MFR #K.81207TVPB
Price$169.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81207TVPB

Thrust Bearing - 35 mm ID, 62 mm OD, Polymer Cage
Mi Item #05731216
MFR #K.81207TVPB

Mfr description
K.81207TVPB THRUST CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    7.50 mm
  • Weight
    0.055 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    5300 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)