Motion
RNA2203.2RS

JTEKT KOYO (NRB)
RNA2203.2RS

Needle Roller Bearing - 22 mm Bore, 40 mm OD, 15.8 mm Width, Double Seal
Mi Item #05731217
MFR #RNA2203.2RS
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA2203.2RS

Needle Roller Bearing - 22 mm Bore, 40 mm OD, 15.8 mm Width, Double Seal
Mi Item #05731217
MFR #RNA2203.2RS

Mfr description
RNA2203.2RS SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.87/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    15.8 mm
  • Weight
    0.20 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Seal
  • Long Description
    The RNA2203.2RS Needle Roller Bearing features a 22 mm bore diameter, 40 mm outside diameter, 15.8 mm overall width, a double seal closure design, and weighs 0.20 lb, making it suitable for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA2203.2RS
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)