Motion
RNA2205.2RS

JTEKT KOYO (NRB)
RNA2205.2RS

Needle Roller Bearing - 30 mm Bore, 52 mm OD, 17.8 mm Width, Double Seal
MI ITEM #05731218
MFR #RNA2205.2RS
List Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA2205.2RS

Needle Roller Bearing - 30 mm Bore, 52 mm OD, 17.8 mm Width, Double Seal
MI ITEM #05731218
MFR #RNA2205.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.49/each for your price

Overview

Mfr description
RNA2205.2RS SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Material
    High Carbon Chrome Steel
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA2205.2RS
  • Weight
    0.38 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA2205.2RS Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, 17.8 mm overall width, a double seal closure design, and weighs 0.38 lb, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text