Overview
Mfr description
HK3016B.2RS DRAWN CUP CAGED BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Seal
- Bearing Material1010 Steel
- Cage MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK3016B.2RS
- Bore TypeStraight
- Material1010 Steel
- Weight0.06 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK3016B.2RS Needle Roller Bearing with double seals features a 30 mm bore diameter, 37 mm outside diameter, 16 mm overall width, and a weight of 0.06 lb, making it suitable for compact heavy-load systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data