Motion
LS75100
Thrust Bearing - 100 mm OD
MI ITEM #05731223
MFR #LS75100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 100 mm OD
MI ITEM #05731223
MFR #LS75100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS75100 THRUST WASHER

Specifications

  • Outside Diameter
  • Bore Diameter
    75 mm
  • Manufacturer Product Page
  • Overall Width
    4 mm
  • Weight
    0.058 kg
  • Max Rpm
    4200 rpm
  • Radial Dynamic Load Capacity
    551 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text