Motion
K.81106TVP
Thrust Bearing - 30 mm ID, 47 mm OD, Polymer Cage
MI ITEM #05731225
MFR #K.81106TVP
List Price$100.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 30 mm ID, 47 mm OD, Polymer Cage
MI ITEM #05731225
MFR #K.81106TVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.09/each for your price

Overview

Mfr description
K.81106TVP THRUST CYL ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Bearing Material
    1074 Steel
  • Cage Material
    Polymer
  • Max Rpm
    6700 rpm
  • Manufacturer Product Page
  • Weight
    0.016 kg
  • Manufacturer Catalog
  • Radial Static Load Capacity
    911 kN
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text