Motion
WS.81116
Thrust Bearing - 105 mm OD
MI ITEM #05731227
MFR #WS.81116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 105 mm OD
MI ITEM #05731227
MFR #WS.81116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    7.50 mm
  • Weight
    0.103 kg

Details

  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Product Type
    Roller Thrust Bearing Washers
  • Radial Dynamic Load Capacity
    875 kN

Overview

Mfr description
WS.81116 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text