Motion
WS.81117
Thrust Bearing - 110 mm OD
MI ITEM #05731228
MFR #WS.81117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 110 mm OD
MI ITEM #05731228
MFR #WS.81117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS.81117 THRUST WASHER

Specifications

  • Outside Diameter
  • Bore Diameter
    85 mm
  • Manufacturer Product Page
  • Overall Width
    7.50 mm
  • Weight
    0.108 kg
  • Max Rpm
    2600 rpm
  • Radial Dynamic Load Capacity
    889 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text