Motion
WS.81118
Thrust Bearing - 120 mm OD
MI ITEM #05731229
MFR #WS.81118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 120 mm OD
MI ITEM #05731229
MFR #WS.81118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS.81118 THRUST WASHER

Specifications

  • Outside Diameter
  • Bore Diameter
    90 mm
  • Manufacturer Product Page
  • Overall Width
    9 mm
  • Weight
    0.156 kg
  • Max Rpm
    2400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text