Motion
WS.81206
Thrust Bearing - 52 mm OD
MI ITEM #05731230
MFR #WS.81206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 52 mm OD
MI ITEM #05731230
MFR #WS.81206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS.81206 THRUST WASHER

Specifications

  • Outside Diameter
  • Bore Diameter
    30 mm
  • Manufacturer Product Page
  • Overall Width
    7.50 mm
  • Weight
    0.052 kg
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    534 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text