1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO (NRB)
WS.81211
Thrust Bearing - 90 mm OD
MI ITEM #
05731233
MFR #
WS.81211
Price
$117.57
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
JTEKT KOYO (NRB) WS.81211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO (NRB)
WS.81211
Thrust Bearing - 90 mm OD
MI ITEM #
05731233
MFR #
WS.81211
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$117.57
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
55 mm
Outside
Diameter
90 mm
Overall Width
11 mm
Weight
0.156 kg
Details
Manufacturer Product Page
Click here
Max Rpm
3600 rpm
Product Type
Roller Thrust Bearing Washers
Overview
Mfr description
WS.81211 THRUST WASHER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data