Motion
HK0810RS
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #05731237
MFR #HK0810RS
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #05731237
MFR #HK0810RS

Mfr description
HK0810RS DRAWN CUP CAGED BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Long Description
    The HK0810RS Needle Roller Bearing features an 8 mm bore diameter, 12 mm outside diameter, and 10 mm overall width, making it ideal for compact motors and precision machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK0810RS
  • Manufacturer Product Page
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)