Motion
RNAO20X28X13

JTEKT KOYO (NRB)
RNAO20X28X13

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #05731239
MFR #RNAO20X28X13
List Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO20X28X13

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #05731239
MFR #RNAO20X28X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.90/each for your price

Overview

Mfr description
RNAO20X28X13 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Material
    High Carbon Chrome Steel
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO20X28X13
  • Weight
    0.06 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text