Motion
RNAO25X35X26

JTEKT KOYO (NRB)
RNAO25X35X26

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 26 mm Width, Open
Mi Item #05731240
MFR #RNAO25X35X26
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO25X35X26

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 26 mm Width, Open
Mi Item #05731240
MFR #RNAO25X35X26

Mfr description
RNAO25X35X26 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    26 mm
  • Weight
    0.17 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO25X35X26
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25 kN
  • Radial Static Load Capacity
    42.8 kN
  • Series
    RNAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)