Motion
RNAO20X28X26

JTEKT KOYO (NRB)
RNAO20X28X26

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 26 mm Width, Open
MI ITEM #05731241
MFR #RNAO20X28X26
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO20X28X26

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 26 mm Width, Open
MI ITEM #05731241
MFR #RNAO20X28X26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    26 mm
  • Weight
    0.11 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNAO20X28X26 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, and weighs 0.109 lbs, making it suitable for compact mechanical systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO20X28X26
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Series
    RNAO

Overview

Mfr description
RNAO20X28X26 SOLID RACE CAGED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text