Motion
GS.81115
Thrust Washer - Needle Roller Thrust, 100 mm OD, 75 mm Width
Mi Item #05731242
MFR #GS.81115
Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 100 mm OD, 75 mm Width
Mi Item #05731242
MFR #GS.81115

Mfr description
GS.81115 THRUST WASHER
  • Thrust washer for use with Koyo Torrington NTA-series thrust needle roller and cage assemblies in applications where adjacent components cannot serve as raceways
  • Through-hardened chromium steel for durability and resistance to deformity under heavy loads
  • Flush-ground raceways for higher speeds and greater running accuracy than unground raceways
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.05/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    75 mm
  • Weight
    0.32 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790269714
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790269714
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)