Motion
HK4020.2RS
Drawn Cup Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Sealed
MI ITEM #05731246
MFR #HK4020.2RS
List Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Sealed
MI ITEM #05731246
MFR #HK4020.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.35/each for your price

Overview

Mfr description
HK4020.2RS.AS1 DRAWN CUP CAGED BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Lip contact seals on both ends to help retain lubricants and exclude contaminants

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    4900 rpm
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1 / DIN 618 / ISO 3245 / JIS B 1536
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790270246
  • UPC_NO
    605790270246
  • Weight
    0.12 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text