Motion
K32X46X32H
Needle Roller Bearing - 32 mm Bore, 46 mm OD, 32 mm Width, Open
MI ITEM #05731249
MFR #K32X46X32H
Price$62.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 46 mm OD, 32 mm Width, Open
MI ITEM #05731249
MFR #K32X46X32H

Mfr description
K32X46X32H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.22/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    46 mm
  • Overall Width  
    32 mm
  • Weight
    0.31 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K32X46X32H Needle Roller Bearing features a 32 mm bore diameter, 46 mm outside diameter, 32 mm overall width, open closure type, and a weight of 0.31 lbs, making it suitable for demanding applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790268946
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    KH
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790268946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)