Motion
RNAO40X55X40

JTEKT KOYO (NRB)
RNAO40X55X40

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 40 mm Width, Open
MI ITEM #05731253
MFR #RNAO40X55X40
List Price$156.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO40X55X40

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 40 mm Width, Open
MI ITEM #05731253
MFR #RNAO40X55X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.85/each for your price

Overview

Mfr description
RNAO40X55X40 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    60.8 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    113 kN
  • Material
    High Carbon Chrome Steel
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO40X55X40
  • Weight
    0.61 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO40X55X40 is best suited for extended-width radial load applications in heavy machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text