Motion
JR10X14X12
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
Mi Item #05731256
MFR #JR10X14X12
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
Mi Item #05731256
MFR #JR10X14X12

Mfr description
JR10X14X12 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Overall Width
    12 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR10X14X12 is a needle roller bearing inner ring with a 10 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and 0.02 lb weight, ideal for compact precision assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR10X14X12
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)