Motion
AXK130170
Needle Roller Thrust Bearing - 130 mm Bore, 170 mm OD
MI ITEM #05731257
MFR #AXK130170
List Price$375.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 130 mm Bore, 170 mm OD
MI ITEM #05731257
MFR #AXK130170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.80/each for your price

Overview

Mfr description
AXK130170 THRUST BRG ASSY, HEAVY DUTY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Max Rpm
    2400 rpm
  • Overall Width
    5 mm
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    132 kN
  • Weight
    0.198 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought