Motion
04A256
Finishing Disc - 2-1/2 in Disc Diameter, 60 Grit, 23000 rpm
MI ITEM #05731357
MFR #04A256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Disc - 2-1/2 in Disc Diameter, 60 Grit, 23000 rpm
MI ITEM #05731357
MFR #04A256

Mfr description
04A256 2-1/2 FLAP DISC - GR60
  • Fast removal of material; One step finishing solution to reduce cost; Plastic "TR" button for quick mounting; For use on: Aluminum, Stainless Steel, Steel; For all your small surface finishing needs; Grinding and finishing small welds;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2-1/2 in
  • Weight
    0.04 lb

Details

  • Abrasive Material
    Zirconium Abrasive Grain
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    TR
  • Backing Material
    Fiber Plate
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Finishing Disc
  • For Use With
    Twist Backing Pads
  • Form Material
    Flap Disc
  • Grit Number
    60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    04A256
  • Manufacturer Upc Number
    662980126264
  • Max Rpm
    23000 rpm
  • Mineral Type
    Zirconium
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Series
    TWIST
  • UPC_NO
    662980126264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)