Motion
04G205
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Grey Color
MI ITEM #05731364
MFR #04G205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Grey Color
MI ITEM #05731364
MFR #04G205

Mfr description
04G205 2" BLENDEX TWIST - S. FINE
  • Excellent for working in confined places
  • Long life
  • Non-woven construction will conform to the workpiece.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Twist Finishing
  • Application
    Finishing
  • Coat Type
    Non-Woven
  • Color
    Grey
  • Grade
    Super Fine
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    04G205
  • Manufacturer Upc Number
    662980285176
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • UPC_NO
    662980285176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)