Motion
04G304
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #05731367
MFR #04G304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #05731367
MFR #04G304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04G304 3" BLENDEX TWIST - FINE
  • Excellent for working in confined places
  • Long life
  • Non-woven construction will conform to the workpiece.
  • Plastic "TR" button for quick mounting Produce a uniform surface finish

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Grade
    Fine
  • Max Rpm
    28000
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Stock Number
    04G304
  • Manufacturer Upc Number
    662980016251
  • UPC_NO
    662980016251
  • Application
    Finishing
  • Coat Type
    Non-Woven
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in
  • Mounting Type
    TR
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text