Motion
04T204
WALTER SURFACE TECHNOLOGIES Polishing disc - 2 in Disc Diameter, Felt/Wool Abrasive Material, White Color
MI ITEM #05731370
MFR #04T204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Polishing disc - 2 in Disc Diameter, Felt/Wool Abrasive Material, White Color
MI ITEM #05731370
MFR #04T204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04T204 TWIST FELT DISC 2"
  • Finishing paste, Mirror finishing
  • Hook and loop fastening for Quick Step System
  • Ideal to work with 2" and 3" air tools
  • Long life

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Grade
    Polish
  • Max Rpm
    30000
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Felt/Wool
  • Color
    White
  • Manufacturer Stock Number
    04T204
  • Manufacturer Upc Number
    662980380697
  • UPC_NO
    662980380697
  • Application
    Polishing
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in
  • Mounting Type
    TR
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought