Motion
04U321
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
MI ITEM #05731372
MFR #04U321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
MI ITEM #05731372
MFR #04U321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04U321 BLENDEXU TWIST DISC 3, 2S-F
  • Versatile , long lasting, superb finishQuick-Change Twist system makes changing discs easy and fast
  • Eliminates downtime and maximizes productivity
  • Non loading, flexible

Specifications

  • Manufacturer Package Quantity
    10.000
  • Disc Diameter
  • Grade
    2SF
  • Max Rpm
    15100
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Silicon Carbide
  • Color
    Grey
  • Manufacturer Stock Number
    04U321
  • Manufacturer Upc Number
    662980890707
  • UPC_NO
    662980890707
  • Application
    Finishing
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in
  • Mounting Type
    TR
  • Package Quantity
    10.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text