Motion
04U323
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
Mi Item #05731374
MFR #04U323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
Mi Item #05731374
MFR #04U323

Mfr description
04U323 BLENDEXU TWIST DISC 3, 6A-M
  • Versatile , long lasting, superb finishQuick-Change Twist system makes changing discs easy and fast
  • Eliminates downtime and maximizes productivity
  • Non loading, flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Twist Finishing
  • Application
    Finishing
  • Color
    Grey
  • Grade
    6AM
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    04U323
  • Manufacturer Upc Number
    662980399033
  • Max Rpm
    15100
  • Mounting Type
    TR
  • Package Quantity
    10.000
  • UPC_NO
    662980399033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)