Motion
04X302
3" TWIST™ Backing Pads - MED
MI ITEM #05731376
MFR #04X302
List Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" TWIST™ Backing Pads - MED
MI ITEM #05731376
MFR #04X302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.10/each for your price

Overview

Mfr description
04X302 3" BACKING PAD - MED
  • High quality polyurethane backing pads; Removable 1/4" shaft (1/4"-20); Molded polyurethane construction. Removable mandrel. Surface design ensures uniform disc support.

Specifications

  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Color
    Orange
  • Body Material
    Plastic
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980110560
  • UPC_NO
    662980110560
  • Manufacturer Package Quantity
    1.000
  • Weight
    0.18 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text