Motion
04Z993
TWIST STAINLESS STEEL STARTER KIT 3 in
MI ITEM #05731378
MFR #04Z993
List Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWIST STAINLESS STEEL STARTER KIT 3 in
MI ITEM #05731378
MFR #04Z993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.33/each for your price

Overview

Mfr description
04Z993 3" TWIST STARTER KIT
  • The answer to all your finishing needs; Finishing introductory starter kit;

Specifications

  • Abrasive Type
    Disc
  • Disc Diameter
  • Abrasive Material
    All Metals
  • Grade
    Various
  • Max Rpm
    28000 rpm
  • Center Hole Thread Size
    1/4 in
  • Disc Color
    Various
  • Package Quantity
    1.000
  • Manufacturer Stock Number
    04Z993
  • Manufacturer Upc Number
    662980038505
  • UPC_NO
    662980038505
  • Application
    Finishing
  • Manufacturer Package Quantity
    1.000
  • Mounting Type
    Twist-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought